Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Silencer Sl Series, Metal
  • Silencer Sl Series, Metal
  • Silencer Sl Series, Metal
  • Silencer Sl Series, Metal

Silencer Sl Series, Metal SL-50A

by CKD
5.00 (1)
Item.#
05710354
Mfr.#
SL-50A
Package Qty.
1PC
Ship pack of
1
96.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.35
Silence Effect (dB)
More than 20
Dimensions A (mm)
120
Tightening Torque (N ? m)
47-85
Compatible Cylinder Tube Inner Diameter (mm)
300-450
Flow Rate (m3/min[ANR])
33
Dimensions C (phi mm)
89
Operating Ambient Temperature (deg C)
0-60 (however, no freezing)
Maximum Working Pressure (MPa)
0.9
Dimensions B (mm)
70
Effective Sectional Area (mm2)
500
Weight (g)
800
Connection Diameter
R2
Type
Metal
Fluid Temperature (Degree C)
5-60 (however, that it does not freeze)
Fluid
Air
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For bleeding air compressor
5
From Japan
On 2015-09-11 14:41:24
I am satisfied with making quite expensive for price.
This review is about item#02098117.