Buy more than* S$200* and get FREE SHIPPING

  • Medium-Bore-Size Cylinder

Medium-Bore-Size Cylinder SCA2-00-40B-100

by CKD
Item.#
05710616
Mfr.#
SCA2-00-40B-100
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cushion
Both sides cushion
Specification
Double acting or single rod type
Installation Support Method
Basicform
Cylinder Inside Diameter (phi mm)
40
Screw Type
Rcthread
Stroke (mm)
100