Buy more than* S$200* and get FREE SHIPPING

  • Medium-Bore-Size Cylinder

Medium-Bore-Size Cylinder SCA2-00-40B-200

by CKD
Item.#
05710652
Mfr.#
SCA2-00-40B-200
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Cushion
Both sides cushion
Specification
Double acting or single rod type
Stroke (mm)
200
Cylinder Inside Diameter (phi mm)
40
Installation Support Method
Basic form
Screw Type
Rc thread