Buy more than* S$200* and get FREE SHIPPING

  • Medium-Bore-Size Cylinder

Medium-Bore-Size Cylinder SCA2-00-40B-25

by CKD
Item.#
05710677
Mfr.#
SCA2-00-40B-25
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Cushion
Both sides cushion
Specification
Double acting or single rod type
Screw Type
Rc thread
Cylinder Inside Diameter (phi mm)
40
Stroke (mm)
25
Installation Support Method
Basic form