Buy more than* S$200* and get FREE SHIPPING

  • Medium-Bore-Size Cylinder

Medium-Bore-Size Cylinder SCA2-00-40B-300

by CKD
Item.#
05710713
Mfr.#
SCA2-00-40B-300
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
209.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Cushion
Both sides cushion
Specification
Double acting or single rod type
Installation Support Method
Basic form
Cylinder Inside Diameter (phi mm)
40
Screw Type
Rc thread
Stroke (mm)
300