Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Medium-Bore-Size Cylinder

Medium-Bore-Size Cylinder SCA2-00-40B-350

by CKD
Item.#
05710731
Mfr.#
SCA2-00-40B-350
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
219.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Cushion
Both sides cushion
Specification
Double acting or single rod type
Installation Support Method
Basic form
Cylinder Inside Diameter (phi mm)
40
Screw Type
Rc thread
Stroke (mm)
350