Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Medium-Bore-Size Cylinder

Medium-Bore-Size Cylinder SCA2-00-40B-450

by CKD
Item.#
05710774
Mfr.#
SCA2-00-40B-450
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
229.99 SGD
ADD TO CART
Shipped after 2018-07-26
Now we ship to...
...see all
Item Feature
Cushion
Both sides cushion
Specification
Double acting or single rod type
Installation Support Method
Basic form
Cylinder Inside Diameter (phi mm)
40
Screw Type
Rc thread
Stroke (mm)
450