Buy more than* S$200* and get FREE SHIPPING

  • Medium-Bore-Size Cylinder

Medium-Bore-Size Cylinder SCA2-00-40B-75

by CKD
Item.#
05710835
Mfr.#
SCA2-00-40B-75
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cushion
Both sides cushion
Specification
Double acting or single rod type
Screw Type
Rc thread
Cylinder Inside Diameter (phi mm)
40
Stroke (mm)
75
Installation Support Method
Basic form