Buy more than* S$200* and get FREE SHIPPING

  • Medium-Bore-Size Cylinder

Medium-Bore-Size Cylinder SCA2-00-50B-100

by CKD
Item.#
05710853
Mfr.#
SCA2-00-50B-100
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Cylinder Inside Diameter (phi mm)
50
Installation Support Method
Basicform
Specification
Double acting or single rod type
Cushion
Both sides cushion
Stroke (mm)
100
Screw Type
Rcthread