Buy more than* S$200* and get FREE SHIPPING

  • Medium-Bore-Size Cylinder

Medium-Bore-Size Cylinder SCA2-00-50B-200

by CKD
Item.#
05710896
Mfr.#
SCA2-00-50B-200
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Cylinder Inside Diameter (phi mm)
50
Stroke (mm)
200
Screw Type
Rc thread
Installation Support Method
Basic form
Specification
Double acting or single rod type
Cushion
Both sides cushion