Buy more than* S$200* and get FREE SHIPPING

  • Medium-Bore-Size Cylinder

Medium-Bore-Size Cylinder SCA2-00-50B-250

by CKD
Item.#
05710923
Mfr.#
SCA2-00-50B-250
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
239.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Cylinder Inside Diameter (phi mm)
50
Specification
Double acting or single rod type
Cushion
Both sides cushion
Stroke (mm)
250
Screw Type
Rc thread
Installation Support Method
Basic form