Buy more than* S$200* and get FREE SHIPPING

  • Medium-Bore-Size Cylinder

Medium-Bore-Size Cylinder SCA2-00-50B-300

by CKD
Item.#
05710957
Mfr.#
SCA2-00-50B-300
Package Qty.
1PC
Ship pack of
1
239.90 SGD
ADD TO CART
Shipped after 2017-07-06
Now we ship to...
...see all
Item Feature
Cylinder Inside Diameter (phi mm)
50
Cushion
Both sides cushion
Stroke (mm)
300
Screw Type
Rc thread
Installation Support Method
Basic form
Specification
Double acting or single rod type