Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Medium Bore Size Cylinder SCA2

Medium Bore Size Cylinder SCA2 SCA2-FA-63B-25

by CKD
Item.#
05713942
Mfr.#
SCA2-FA-63B-25
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
229.99 SGD
ADD TO CART
Shipped after 2018-07-24
Now we ship to...
...see all
Item Feature
Screw Type
Rc thread
Cylinder Inside Diameter (phi mm)
63
Installation Support Method
Rod side flange style
Cushion
Both sides cushion
Specification
Double acting or single rod type
Stroke (mm)
25