Buy more than* S$200* and get FREE SHIPPING

  • Medium Bore Size Cylinder SCA2

Medium Bore Size Cylinder SCA2 SCA2-FA-63B-250

by CKD
Item.#
05713951
Mfr.#
SCA2-FA-63B-250
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
279.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Screw Type
Rc thread
Cylinder Inside Diameter (phi mm)
63
Stroke (mm)
250
Cushion
Both sides cushion
Specification
Double acting or single rod type
Installation Support Method
Rod side flange style