Buy more than* S$200* and get FREE SHIPPING

  • Medium Bore Size Cylinder SCA2

Medium Bore Size Cylinder SCA2 SCA2-FA-63B-500

by CKD
Item.#
05714055
Mfr.#
SCA2-FA-63B-500
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
329.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Screw Type
Rc thread
Cylinder Inside Diameter (phi mm)
63
Installation Support Method
Rod side flange style
Cushion
Both sides cushion
Specification
Double acting or single rod type
Stroke (mm)
500