Buy more than* S$200* and get FREE SHIPPING

  • Tight Cylinder

Tight Cylinder CMK2-00-32-50

by CKD
Item.#
05716392
Mfr.#
CMK2-00-32-50
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Cylinder Inside Diameter (phi mm)
32
Stroke (mm)
50
Working Pressure Range
0.1 to 1.0MPa
Weight (kg)
0.4
Installation Support Method
Basicform
Pressure Resistance (MPa)
1.6
Cushion
Gum
Finishing Material
● cylinder tube: aluminum alloy ● Piston seal: nitrile rubber ● piston rod: phi20 30 (stainless steel industrial chrome plating), phi40 (carbon steel industrial chrome plating)