Buy more than* S$200* and get FREE SHIPPING

  • Solenoid Valve, Multilex Valve) NCType AB31/AB41 Series
  • Solenoid Valve, Multilex Valve) NCType AB31/AB41 Series
  • Solenoid Valve, Multilex Valve) NCType AB31/AB41 Series

Solenoid Valve, Multilex Valve) NCType AB31/AB41 Series AB31-01-1-AC200V

by CKD
4.02 (48)
Item.#
05718727
Mfr.#
AB31-01-1-AC200V
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Heat Resistance Class
B
Maximum Working Pressure (MPa)
5
Number of Ports
2
Fluid Temperature (Degree C)
-10 to 60(No freezing)
Coil Housing
Grommet lead wire
Rated Voltage (V)
AC200
Withstanding Pressure (MPa)
25 (water pressure)
Ambient Temperature (Degree C)
-20 to 60
Weight (kg)
0.35
Mounting Position
Freely
Atmosphere
Corrosive gas, where there is no explosive gas
Actuation
Normally closed (Normally closed)
Material (body)
Brass
Material (Seal)
Nitrile rubber
Orifice (mm)
1.5
Connection Caliber (Rc)
1/8
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
47x34x75
Cv Value
0.1
Effective Sectional Area (mm2)
1.8
Power Consumption (W)
50Hz:5.260Hz:3.8
Valve Configuration
Direct acting poppet
Maximum Operating Pressure Differential (MPa)
Air: 2.5 water, kerosene: 2.5 Oil: 2.5
Apparent Power (VA)
Retention time (50Hz / 60Hz): 12/10 startup (50Hz / 60Hz): 17/14