Buy more than* S$200* and get FREE SHIPPING

  • Solenoid Valve, Multilex Valve) NCType AB31/AB41 Series
  • Solenoid Valve, Multilex Valve) NCType AB31/AB41 Series
  • Solenoid Valve, Multilex Valve) NCType AB31/AB41 Series

Solenoid Valve, Multilex Valve) NCType AB31/AB41 Series AB31-01-4-AC200V

by CKD
4.02 (48)
Item.#
05718763
Mfr.#
AB31-01-4-AC200V
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
39.99 SGD
ADD TO CART
Shipped after 2018-03-15
Now we ship to...
...see all
Item Feature
Heat Resistance Class
B
Maximum Working Pressure (MPa)
5
Number of Ports
2
Rated Voltage (V)
AC200
Withstanding Pressure (MPa)
25 (water pressure)
Ambient Temperature (Degree C)
-20 to 60
Weight (kg)
0.35
Mounting Position
Freely
Fluid Temperature (Degree C)
-10 to 60(No freezing)
Coil Housing
Grommet lead wire
Apparent Power (VA)
Retention time (50Hz / 60Hz): 12/10 startup (50Hz / 60Hz): 17/14
Maximum Operating Pressure Differential (MPa)
Air: 0.6 water, kerosene: 0.5 Oil: 0.4
Material (body)
Brass
Material (Seal)
Nitrile rubber
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
47x34x75
Cv Value
0.42
Effective Sectional Area (mm2)
8.2
Power Consumption (W)
50Hz:5.260Hz:3.8
Valve Configuration
Direct acting poppet
Orifice (mm)
3.5
Connection Caliber (Rc)
1/8
Atmosphere
Corrosive gas, where there is no explosive gas
Actuation
Normally closed (Normally closed)
Customer Reviews
5 star 32
4 star 4
3 star 2
2 star 1
1 star 9
Review Rating: 4.02
48 Customer Reviews
The reviews are automatic translation.
Use timers and counters to apply processing oil
5
From Japan
On 2017-10-05 18:04:50
Previously I ordered the options of the same AB41 series with options, but the price was nearly doubled and the delivery date was around 10 days. It arrives in a few days and I am very saved.
This review is about item#2097322.
Water control
5
From Japan
On 2017-09-11 15:48:36
I used SMC at all times. I used it as a substitute because it takes delivery date.
This review is about item#2097383.
Watering of the plants
5
From Japan
On 2017-08-30 16:10:44
I'm doing watering with timers to potted passion fruits and gourds It is set in 1 to 5 times a day according to the time according to the setting I am very satisfied without worry of watering even if I am away from home
This review is about item#2097365.
For water conservation
5
From Japan
On 2017-07-29 15:06:13
I attached it for water saving of dripping cooling water. I wish the regulator could also have had the orifice diameter smaller one more time, but this was enough as well.
This review is about item#5718842.
Temperature adjustment of hot bath facility Solenoid valve (CKD AB41-02-7) used for water supply pipe failed, so purchase for replacement
1
From Japan
On 2017-07-20 18:24:43
I tried to order a model stated in the solenoid valve currently in use and try to replace it with a failed device, but the metal part under the solenoid valve is thin like the air and the water pipe (PVC pipe) can not be connected Usage prohibited. Currently manually feeding water and adjusting the temperature of the bathtub is serious! . I thought that the lower metal part was one piece upper and lower so it was my mistake I ordered without thinking deeply. (I bought two, including spare, but two can not be used together). Since the former contractor bought and installed separately, it is planned to purchase and look for a solenoid valve with a metal part that can use 16 mm size piping again, but the caliber RC 1/4, 3 / Since it is displayed as 8, I am in trouble because I do not know which one is for 16 mm. (Because it is an amateur, I will investigate from now.)
This review is about item#2097347.
Automatic watering to garden
5
From Japan
On 2017-07-05 22:28:49
Purchased for automatic watering to the garden. It is under construction with a timer, nozzle (made of resin) without problems such as operation and installation.
This review is about item#2097383.
Gas control for pilot burner
4
From Japan
On 2017-03-23 15:00:43
Purchase as a spare item I think that performance is not a problem as it is the same specification
This review is about item#5718851.
Replacement of defective parts (used for automatic water supply control)
5
From Japan
On 2017-02-15 18:33:41
I arrive on the next day of ordering and I am satisfied that it operates normally after replacement. Just because the failed part is the header part, it is more pleasant to buy only that part (valve part made of brass is unnecessary).
This review is about item#2097392.
Boiler - for bleed circuit
5
From Japan
On 2016-11-04 15:53:11
I am very satisfied with the item I wanted.
This review is about item#2097374.
New device
5
From Japan
On 2016-10-02 05:58:00
I could use it without problems. Combined with injection parts cheaply. that's all
This review is about item#02097322.