Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Solenoid Valve, Multilex Valve) NCType AB31/AB41 Series
  • Solenoid Valve, Multilex Valve) NCType AB31/AB41 Series
  • Solenoid Valve, Multilex Valve) NCType AB31/AB41 Series

Solenoid Valve, Multilex Valve) NCType AB31/AB41 Series AB41-02-3-AC100V

by CKD
4.06 (52)
Item.#
05718955
Mfr.#
AB41-02-3-AC100V
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Heat Resistance Class
B
Maximum Working Pressure (MPa)
5
Number of Ports
2
Orifice (mm)
3
Fluid Temperature (Degree C)
(Non-freezing) -10 to 60
Coil Housing
Grommet lead wire
Rated Voltage (V)
AC100
Withstanding Pressure (MPa)
25 (water pressure)
Ambient Temperature (Degree C)
-20 to 60
Power Consumption (W)
50Hz: 6.7 60Hz: 5.7
Dimensions B (mm)
28
Valve Configuration
Direct acting poppet
Dimensions D (mm)
68
Fluid
(1.33 x 10 2 Pa) air, gas, low vacuum, water, kerosene, oil (50mm 2 / s or less)
Apparent Power (VA)
Retention time (50Hz/60Hz): 18/15 startup (50Hz/60Hz): 29/24
Material (body)
Brass
Material (Seal)
Nitrile rubber
Mounting Position
Freely
Dimensions A (mm)
36
Connection Caliber (Rc)
2013/01/04
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
53.8x38x80.5
Cv Value
0.31
Effective Sectional Area (mm2)
6.2
Dimensions C (mm)
11
Valve Seat Leakage (cm3/min)
0 (JIS standard leakage)
Weight (kg)
0.43
Dimensions E (mm)
80.5
Maximum Operating Pressure Differential (MPa)
Air: 1.5 water, kerosene: 1.3 oil: 0.9
Atmosphere
Corrosive gas, where no explosive gas
Actuation
Normally closed (normally open-type)
Customer Reviews
5 star 35
4 star 4
3 star 3
2 star 1
1 star 9
Review Rating: 4.06
52 Customer Reviews
The reviews are automatic translation.
Flower's watering
5
From Japan
On 2018-05-28 21:49:48
Although I had a hard time with watering for many years, this is easy as well.
This review is about item#2097383.
Watering control
5
From Japan
On 2018-05-07 15:05:32
I ordered and used cheap things made in China from other companies before but a word of bad things
This review is about item#2097322.
I use it to stop the faucet of the washbasin with a foot switch.
3
From Japan
On 2018-04-23 16:37:28
Although it can be used without any problem, it seems a little bit heavier than I thought and a little operating noise.
This review is about item#2097383.
Turn solar hot water panel on / off
5
From Japan
On 2018-02-26 18:09:38
I wonder if the flow can not be seen! There is no problem if the actual amount of water can also be measured!
This review is about item#2097304.
Use timers and counters to apply processing oil
5
From Japan
On 2017-10-05 18:04:50
Previously I ordered the options of the same AB41 series with options, but the price was nearly doubled and the delivery date was around 10 days. It arrives in a few days and I am very saved.
This review is about item#2097322.
Water control
5
From Japan
On 2017-09-11 15:48:36
I used SMC at all times. I used it as a substitute because it takes delivery date.
This review is about item#2097383.
Watering of the plants
5
From Japan
On 2017-08-30 16:10:44
I'm doing watering with timers to potted passion fruits and gourds It is set in 1 to 5 times a day according to the time according to the setting I am very satisfied without worry of watering even if I am away from home
This review is about item#2097365.
For water conservation
5
From Japan
On 2017-07-29 15:06:13
I attached it for water saving of dripping cooling water. I wish the regulator could also have had the orifice diameter smaller one more time, but this was enough as well.
This review is about item#5718842.
Temperature adjustment of hot bath facility Solenoid valve (CKD AB41-02-7) used for water supply pipe failed, so purchase for replacement
1
From Japan
On 2017-07-20 18:24:43
I tried to order a model stated in the solenoid valve currently in use and try to replace it with a failed device, but the metal part under the solenoid valve is thin like the air and the water pipe (PVC pipe) can not be connected Usage prohibited. Currently manually feeding water and adjusting the temperature of the bathtub is serious! . I thought that the lower metal part was one piece upper and lower so it was my mistake I ordered without thinking deeply. (I bought two, including spare, but two can not be used together). Since the former contractor bought and installed separately, it is planned to purchase and look for a solenoid valve with a metal part that can use 16 mm size piping again, but the caliber RC 1/4, 3 / Since it is displayed as 8, I am in trouble because I do not know which one is for 16 mm. (Because it is an amateur, I will investigate from now.)
This review is about item#2097347.
Automatic watering to garden
5
From Japan
On 2017-07-05 22:28:49
Purchased for automatic watering to the garden. It is under construction with a timer, nozzle (made of resin) without problems such as operation and installation.
This review is about item#2097383.