Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Solenoid Valve, Multilex Valve) NCType AB31/AB41 Series
  • Solenoid Valve, Multilex Valve) NCType AB31/AB41 Series
  • Solenoid Valve, Multilex Valve) NCType AB31/AB41 Series

Solenoid Valve, Multilex Valve) NCType AB31/AB41 Series AB41-03-2-AC200V

by CKD
3.98 (42)
Item.#
05719043
Mfr.#
AB41-03-2-AC200V
Package Qty.
1PC
Ship pack of
1
57.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat Resistance Class
B
Maximum Working Pressure (MPa)
5
Number of Ports
2
Valve Configuration
Direct acting poppet
Dimensions D (mm)
71
Orifice (mm)
2
Fluid Temperature (Degree C)
(Nofreezing)-10to60
Coil Housing
Grommetleadwire
Rated Voltage (V)
AC200
Withstanding Pressure (MPa)
25(waterpressure)
Ambient Temperature (Degree C)
-20 to 60
Power Consumption (W)
50Hz:6.760Hz:5.7
Dimensions B (mm)
28
Atmosphere
Corrosive gas, where there is no explosive gas
Actuation
Normally closed (Normally closed)
Material (body)
Brass
Material (Seal)
Nitrile rubber
Weight (kg)
0.45
Dimensions E (mm)
83.5
Mounting Position
Freely
Dimensions A (mm)
40
Connection Caliber (Rc)
41706
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
53.8x38x83.5
Cv Value
0.15
Effective Sectional Area (mm2)
2.7
Dimensions C (mm)
12
Valve Seat Leakage (cm3/min)
0(JISleakagecriteria)
Fluid
Air,gas,lowvacuum(1.33x102Pa),water,kerosene,oil(50mm2/sorless)
Apparent Power (VA)
Retention time (50Hz / 60Hz): 18/15 startup (50Hz / 60Hz): 29/24
Maximum Operating Pressure Differential (MPa)
Air:3.0 water,kerosene:2.7 oil:2.5
Customer Reviews
5 star 27
4 star 4
3 star 2
2 star 1
1 star 8
Review Rating: 3.98
42 Customer Reviews
The reviews are automatic translation.
Gas control for the pilot burner
4
From Japan
On 2017-03-23 15:00:43
Purchased as spare parts I think that there is no problem with the performance because it is the same specification
This review is about item#5718851.
Replacement of defective parts (used in automatic water supply control)
5
From Japan
On 2017-02-15 18:33:41
Order arrived the next day, after the exchange is happy to have normal operation. But since the failure point is the header, that portion only to become and more glad possible purchase of the (valve part made of brass is not required).
This review is about item#2097392.
Boiler - for the extraction circuit
5
From Japan
On 2016-11-04 15:53:11
I am very satisfied with the goods as desired.
This review is about item#2097374.
New equipment
5
From Japan
On 2016-10-02 05:58:00
Without problems, it could be used. Combined with the injection parts could be manufactured at a low cost. that's all
This review is about item#02097322.
Use in herbicide spraying switching
5
From Japan
On 2016-07-23 17:17:47
12V is used wanted When the flow rate, etc. is also good, but can
This review is about item#02097304.
An air discharge, replaced from the waste model.
5
From Japan
On 2016-06-09 16:07:06
Less expensive than conventional products, I think that good.
This review is about item#02097374.
Farm work
5
From Japan
On 2016-04-01 14:38:50
Attachment was also attached easily.
This review is about item#02097322.
For aquarium
4
From Japan
On 2016-03-01 15:19:03
co2 used as a solenoid valve for the addition. It slightly warm becomes.
This review is about item#05718754.
Running water water stop of water
2
From Japan
On 2016-02-06 18:08:31
In July 2011 it the same thing had been two stock, but was that me try to buy again new from defective operation a C K D's. It is almost steadily. Seems not something keep standing for a long time.
This review is about item#02097374.
To the solenoid valve
5
From Japan
On 2016-01-12 18:45:19
Is the price and product best.
This review is about item#02097365.