Buy more than* S$200* and get FREE SHIPPING

  • Pilot Kick Type 2 Port Solenoid Valveclosed Form Multi-Purpose Valve Adk11 Series
  • Pilot Kick Type 2 Port Solenoid Valveclosed Form Multi-Purpose Valve Adk11 Series
  • Pilot Kick Type 2 Port Solenoid Valveclosed Form Multi-Purpose Valve Adk11 Series

Pilot Kick Type 2 Port Solenoid Valveclosed Form Multi-Purpose Valve Adk11 Series ADK11-8A-02C-AC100V

by CKD
4.96 (23)
Item.#
05719156
Mfr.#
ADK11-8A-02C-AC100V
Package Qty.
1PC
Ship pack of
1
91.77 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Drive System
Diaphragm
Material (body)
Bronze
Coil Housing
Grommet lead wire
Withstanding Pressure (MPa)
4 (at hydraulic pressure)
Dimension G
Rc1/4
Ambient Temperature (Degree C)
-10 - 60
Valve Seat Leakage (cm3/min)
0 (air pressure 0.02 - 1.0MPa)
Dimensions D (mm)
68.5
Mounting Position
Universal
Dimension F (mm)
46
Dimensions A (mm)
50
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
50x46x92.5
Valve Configuration
Pilot kick type poppet structure, diaphragm driven
Maximum Operating Pressure Differential (MPa)
(Air, water, kerosene)1.0, (oil (50mm2/s) 0.7)
Heat Resistance Class
B
Maximum Working Pressure (MPa)
2
Material (Seal)
Nitrile rubber
Effective Sectional Area (mm2)
32
Dimensions C (mm)
11.5
Dimensions B (mm)
23
Dimensions E (mm)
92.5
Actuation
Normal close form
Orifice (mm)
12
Fluid Temperature (Degree C)
-10 to 60 (no freezing)
Connection Caliber (Rc)
1/4
Rated Voltage (V)
AC100
Atmosphere
A place without corrosive gas and explosive fumes
Fluid
Air, inert gas, low vacuum (1.33x103Pa), water, kerosene, (50mm2/s or less)
Customer Reviews
5 star 22
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.96
23 Customer Reviews
The reviews are automatic translation.
Used for snow plow pump
5
From Japan
On 2016-12-15 14:48:43
Although it works in conjunction with a timer at midnight etc, smooth operation was good.
This review is about item#2096981.
As a water supply auxiliary valve of the water heater
5
From Japan
On 2016-10-27 14:37:54
Since I just bought it, I can not give an opinion about durability etc, but I think that it is a firm product without any noise etc. from the valve.
This review is about item#2096963.
For automatic water supply during machine operation
5
From Japan
On 2016-09-11 20:46:26
Although there is no particular problem with CKD products, it is the same as other manufacturers at the time of model selection, but it is good if there is a good way to order mistake if you do not enter from the manufacturer's model selection
This review is about item#2096972.
Sprinkler
5
From Japan
On 2016-08-29 19:22:22
As a result of using it for self-made automatic sprinkler, it is pleased with good operation.
This review is about item#2096945.
Automatic irrigation system of lemon field
5
From Japan
On 2016-07-14 01:10:19
It branched off from the deep well pump for househand washing water and used for construction of automatic timer type irrigation system of lemon field near the house. A system that can irrigate 50 lemon trees at 300 tsubo at one time was made.
This review is about item#02096963.
During machine maintenance
5
From Japan
On 2016-07-13 21:42:11
I have used it before and there is no problem
This review is about item#02096972.
For maintenance of water supply
5
From Japan
On 2015-08-26 22:16:31
Work firmly, be relieved.
This review is about item#02096963.
Solving valve for pig dismantling internal organs treatment machine water shower
5
From Japan
On 2015-08-04 08:44:39
After replacement, the problem of insulation failure was solved. It is good.
This review is about item#02096954.
We pump well water twice a day using a well pump and timer and solenoid valve.
5
From Japan
On 2015-04-07 22:15:39
I used a direct acting solenoid valve, but it was impossible to operate with hydraulic pressure, but it changed to this pilot kick type and it started working without problems.
This review is about item#02096963.
Automatic water supply to hand bowl via sensor switch
5
From Japan
On 2014-07-07 08:07:54
For now it works well without problems.
This review is about item#02096945.