Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 Port Solenoid Valve ADK12 Pilot Kick Type
  • 2 Port Solenoid Valve ADK12 Pilot Kick Type
  • 2 Port Solenoid Valve ADK12 Pilot Kick Type
  • 2 Port Solenoid Valve ADK12 Pilot Kick Type

2 Port Solenoid Valve ADK12 Pilot Kick Type ADK12-15A-03A-AC100V

by CKD
5.00 (1)
Item.#
05719174
Mfr.#
ADK12-15A-03A-AC100V
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Drive System
Diaphragm
Material (body)
Bronze
Actuation
Normal open type
Orifice (mm)
16
Fluid Temperature (Degree C)
-10 to 60 (no freezing)
Connection Caliber (Rc)
1/2
Coil Housing
Grommet lead wire
Rated Voltage (V)
AC100
Dimensions C (mm)
14.5
Ambient Temperature (Degree C)
-10 - 60
Material (Seal)
Nitrile rubber
Dimensions E (mm)
134.5
Maximum Operating Pressure Differential (MPa)
(Air, water, and kerosene) 0.6 (oil (50mm2/s) 0.5)
Valve Configuration
Pilot kick type poppet structure, diaphragm driven
Heat Resistance Class
B
Maximum Working Pressure (MPa)
2
Mounting Position
Universal
Dimension F (mm)
50
Dimensions A (mm)
71
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
71x50x134.5
Withstanding Pressure (MPa)
4 (at hydraulic pressure)
Dimension G
Rc1/2
Effective Sectional Area (mm2)
88
Dimensions B (mm)
27
Valve Seat Leakage (cm3/min)
0 (air pressure 0.02 - 0.6MPa)
Dimensions D (mm)
77
Fluid
Air, inert gas, low vacuum (1.33x103Pa), water, kerosene, (50mm2/s or less)
Atmosphere
A place without corrosive gas and explosive fumes
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Well pump
5
From Japan
On 2014-02-03 13:18:02
Very good
This review is about item#05719174.