Buy more than* S$200* and get FREE SHIPPING

  • 2 Port Solenoid Valve ADK12 Pilot Kick Type
  • 2 Port Solenoid Valve ADK12 Pilot Kick Type
  • 2 Port Solenoid Valve ADK12 Pilot Kick Type
  • 2 Port Solenoid Valve ADK12 Pilot Kick Type

2 Port Solenoid Valve ADK12 Pilot Kick Type ADK12-15A-03A-AC200V

by CKD
5.00 (1)
Item.#
05719183
Mfr.#
ADK12-15A-03A-AC200V
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Drive System
Diaphragm
Material (body)
Bronze
Dimensions D (mm)
77
Mounting Position
Freely
Dimension F (mm)
50
Dimensions A (mm)
71
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
71x50x134.5
Withstanding Pressure (MPa)
(Withwaterpressure)4
Dimension G
Rc1/2
Effective Sectional Area (mm2)
88
Dimensions B (mm)
27
Valve Seat Leakage (cm3/min)
0(0.02 to 0.6MPaairpressure)
Atmosphere
Corrosive gas, where there is no explosive gas
Fluid
Air,inertgas,lowvacuum(1.33x103Pa),water,kerosene,(50mm2/sorless)
Heat Resistance Class
B
Maximum Working Pressure (MPa)
2
Actuation
Normally open
Orifice (mm)
16
Fluid Temperature (Degree C)
(Non-freezing)-10to60
Connection Caliber (Rc)
41641
Coil Housing
Grommetleadwire
Rated Voltage (V)
AC200
Dimensions C (mm)
14.5
Ambient Temperature (Degree C)
-10 to 60
Material (Seal)
Nitrile rubber
Dimensions E (mm)
134.5
Maximum Operating Pressure Differential (MPa)
(Oil (air water kerosene) 0.6, (50mm 2 / s) 0.5
Valve Configuration
Pilot kick poppet structure, diaphragm drive
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Well pump
5
From Japan
On 2014-02-03 13:18:02
Very good
This review is about item#05719174.