Buy more than* S$200* and get FREE SHIPPING

  • 2 Port Solenoid Valve ADK12 Pilot Kick Type
  • 2 Port Solenoid Valve ADK12 Pilot Kick Type
  • 2 Port Solenoid Valve ADK12 Pilot Kick Type
  • 2 Port Solenoid Valve ADK12 Pilot Kick Type

2 Port Solenoid Valve ADK12 Pilot Kick Type ADK12-20A-03A-AC100V

by CKD
5.00 (1)
Item.#
05719192
Mfr.#
ADK12-20A-03A-AC100V
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drive System
Diaphragm
Material (body)
Bronze
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
80x60x141
Withstanding Pressure (MPa)
4 (at hydraulic pressure)
Dimension G
Rc3/4
Effective Sectional Area (mm2)
162
Dimensions B (mm)
32
Valve Seat Leakage (cm3/min)
0 (air pressure 0.02 - 0.6MPa)
Dimensions D (mm)
80.5
Mounting Position
Universal
Dimension F (mm)
60
Dimensions A (mm)
80
Valve Configuration
Pilot kick type poppet structure, diaphragm driven
Maximum Operating Pressure Differential (MPa)
(Air, water, and kerosene) 0.6 (oil (50mm2/s) 0.5)
Heat Resistance Class
B
Maximum Working Pressure (MPa)
2
Coil Housing
Grommet lead wire
Rated Voltage (V)
AC100
Dimensions C (mm)
17.5
Ambient Temperature (Degree C)
-10 - 60
Material (Seal)
Nitrile rubber
Dimensions E (mm)
141
Actuation
Normal open type
Orifice (mm)
23
Fluid Temperature (Degree C)
-10 to 60 (no freezing)
Connection Caliber (Rc)
3/4
Atmosphere
A place without corrosive gas and explosive fumes
Fluid
Air, inert gas, low vacuum (1.33x103Pa), water, kerosene, (50mm2/s or less)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Well pump
5
From Japan
On 2014-02-03 13:18:02
Very good
This review is about item#05719174.