Buy more than* S$200* and get FREE SHIPPING

  • 2 Port Solenoid Valve ADK12 Pilot Kick Type
  • 2 Port Solenoid Valve ADK12 Pilot Kick Type
  • 2 Port Solenoid Valve ADK12 Pilot Kick Type
  • 2 Port Solenoid Valve ADK12 Pilot Kick Type

2 Port Solenoid Valve ADK12 Pilot Kick Type ADK12-20A-03A-AC200V

by CKD
5.00 (1)
Item.#
05719201
Mfr.#
ADK12-20A-03A-AC200V
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drive System
Diaphragm
Material (body)
Bronze
Mounting Position
Freely
Dimension F (mm)
60
Dimensions A (mm)
80
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
80x60x141
Withstanding Pressure (MPa)
(Withwaterpressure)4
Dimension G
Rc3/4
Effective Sectional Area (mm2)
162
Dimensions B (mm)
32
Valve Seat Leakage (cm3/min)
0(0.02 to 0.6MPaairpressure)
Dimensions D (mm)
80.5
Valve Configuration
Pilot kick poppet structure, diaphragm drive
Maximum Operating Pressure Differential (MPa)
(Oil (air water kerosene) 0.6, (50mm 2 / s) 0.5
Heat Resistance Class
B
Maximum Working Pressure (MPa)
2
Orifice (mm)
23
Fluid Temperature (Degree C)
(Non-freezing)-10to60
Connection Caliber (Rc)
41702
Coil Housing
Grommetleadwire
Rated Voltage (V)
AC200
Dimensions C (mm)
17.5
Ambient Temperature (Degree C)
-10 to 60
Material (Seal)
Nitrile rubber
Dimensions E (mm)
141
Actuation
Normally open
Atmosphere
Corrosive gas, where there is no explosive gas
Fluid
Air,inertgas,lowvacuum(1.33x103Pa),water,kerosene,(50mm2/sorless)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Well pump
5
From Japan
On 2014-02-03 13:18:02
Very good
This review is about item#05719174.