Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 Port Solenoid Valve ADK12 Pilot Kick Type
  • 2 Port Solenoid Valve ADK12 Pilot Kick Type
  • 2 Port Solenoid Valve ADK12 Pilot Kick Type
  • 2 Port Solenoid Valve ADK12 Pilot Kick Type

2 Port Solenoid Valve ADK12 Pilot Kick Type ADK12-25A-03A-AC100V

by CKD
5.00 (1)
Item.#
05719217
Mfr.#
ADK12-25A-03A-AC100V
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drive System
Diaphragm
Material (body)
Bronze
Actuation
Normally open
Orifice (mm)
28
Fluid Temperature (Degree C)
(Non-freezing)-10to60
Connection Caliber (Rc)
1
Coil Housing
Grommetleadwire
Rated Voltage (V)
AC100
Dimensions C (mm)
22.5
Ambient Temperature (Degree C)
-10 to 60
Material (Seal)
Nitrile rubber
Dimensions E (mm)
151.5
Valve Configuration
Pilot kick poppet structure, diaphragm drive
Maximum Operating Pressure Differential (MPa)
(Oil (air water kerosene) 0.6, (50mm 2 / s) 0.5
Heat Resistance Class
B
Maximum Working Pressure (MPa)
2
Mounting Position
Freely
Dimension F (mm)
71
Dimensions A (mm)
90
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
90x71x151.5
Withstanding Pressure (MPa)
(Withwaterpressure)4
Dimension G
Rc1
Effective Sectional Area (mm2)
231
Dimensions B (mm)
41
Valve Seat Leakage (cm3/min)
0(0.02 to 0.6MPaairpressure)
Dimensions D (mm)
86
Atmosphere
Corrosive gas, where there is no explosive gas
Fluid
Air,inertgas,lowvacuum(1.33x103Pa),water,kerosene,(50mm2/sorless)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Well pump
5
From Japan
On 2014-02-03 13:18:02
Very good
This review is about item#05719174.