Buy more than* S$200* and get FREE SHIPPING

  • 2 Port Solenoid Valve ADK12 Pilot Kick Type
  • 2 Port Solenoid Valve ADK12 Pilot Kick Type
  • 2 Port Solenoid Valve ADK12 Pilot Kick Type

2 Port Solenoid Valve ADK12 Pilot Kick Type ADK12-25A-03A-AC200V

by CKD
5.00 (1)
Item.#
05719226
Mfr.#
ADK12-25A-03A-AC200V
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Drive System
Diaphragm
Material (body)
Bronze
Fluid Temperature (Degree C)
-10 to 60 (No freezing)
Connection Caliber (Rc)
1
Coil Housing
Grommet lead wire
Dimension G
Rc1
Effective Sectional Area (mm2)
231
Dimensions B (mm)
41
Dimensions E (mm)
151.5
Actuation
Normally open
Orifice (mm)
28
Valve Configuration
Pilot kick poppet structure structure, diaphragm drive
Maximum Operating Pressure Differential (MPa)
(Oil (air, water, kerosene) 0.6, (50mm 2 / s) 0.5
Heat Resistance Class
B
Maximum Working Pressure (MPa)
2
Dimensions A (mm)
90
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
90x71x151.5
Rated Voltage (V)
AC200
Dimensions C (mm)
22.5
Ambient Temperature (Degree C)
-10 to 60
Material (Seal)
Nitrile rubber
Dimensions D (mm)
86
Mounting Position
Freely
Dimension F (mm)
71
Atmosphere
Corrosive gas, where there is no explosive gas
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Well pump
5
From Japan
On 2014-02-03 13:18:02
Very good
This review is about item#05719174.