Buy more than* S$200* and get FREE SHIPPING

  • Pilot Kick Type 2 Port Solenoid Valve Closed Type Multi-Purpose Valve Apk11 Series

Pilot Kick Type 2 Port Solenoid Valve Closed Type Multi-Purpose Valve Apk11 Series APK11-8A-02C-AC100V

by CKD
4.20 (5)
Item.#
05719332
Mfr.#
APK11-8A-02C-AC100V
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Drive System
Piston
Material (body)
Bronze
Material (Seal)
Nitrile rubber
Fluid Temperature (Degree C)
-10 to 60 (No freezing)
Connection Caliber (Rc)
1/4
Coil Housing
Grommet lead wire
Dimension G
Rc1/4
Effective Sectional Area (mm2)
35
Dimensions B (mm)
23
Dimensions D (mm)
82.5
Orifice (mm)
12
Valve Seat Leakage (cm3/min)
(0.05 to 1.0MPa Pneumatic however) 0.2 or less
Atmosphere
Corrosive gas, where there is no explosive gas
Heat Resistance Class
B
Maximum Working Pressure (MPa)
2
Dimension F (mm)
46
Dimensions A (mm)
50
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
50x46x95
Rated Voltage (V)
AC100
Dimensions C (mm)
11.5
Ambient Temperature (Degree C)
-10 to 60
Dimensions E (mm)
95
Actuation
Normally closed
Maximum Operating Pressure Differential (MPa)
(Oil (air, water, kerosene) 1.0, (50mm 2 / s) 0.7
Valve Configuration
Pilot kick poppet structure structure, piston drive
Mounting Position
Be limited to from vertical to horizontal installation was above the coil. (I am limited to the vertical mounting If working pressure is less than 0.05MPa.)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Open and close the well pump with this solenoid valve
5
From Japan
On 2017-07-31 14:56:56
Because it is used for mist cooling of tomato house, we chose CKD with emphasis on reliability. I am satisfied.
This review is about item#2097207.
For Sauna Stone watering
5
From Japan
On 2016-10-04 22:30:56
It was saved by the commodity exchange goods of 30 years ago, the same size.
This review is about item#5719341.
Injection and stop of fresh water
5
From Japan
On 2015-12-31 18:51:19
It is a product of CKD, so it can be used without problems at all.
This review is about item#05719323.
For water supply for hydroponic cultivation
2
From Japan
On 2014-04-12 05:12:17
The sound at the time of operation is bee! And it is a loud noise pretty loud. You can hear it even 20 meters away.
This review is about item#02097164.
House irrigation
4
From Japan
On 2013-05-22 08:25:43
It is cheap and easy to use. As a refinement, I want the lead wire a little longer.
This review is about item#02097252.