Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lubricator

Lubricator 3003E-6C

by CKD
Item.#
05719375
Mfr.#
3003E-6C
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Use Oil
One turbine oil, (spindle oil can not be used) ISO VG32
Storage Oil Volume (cm3)
660
Minimum flow rate dropping (L / min) (ANR)
60
Overall Length (mm)
259
Ambient Temperature and Water Temperature (Degree c)
5 to 65
Maximum Working Pressure (MPa)
1
Peak Flow Rate (L/min)
2400
Connection Diameter
3/4