Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Lubricator

Lubricator 3004E-10C

by CKD
Item.#
05719384
Mfr.#
3004E-10C
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
269.99 SGD
ADD TO CART
Shipped after 2018-05-16
Now we ship to...
...see all
Item Feature
Use Oil
One turbine oil, (spindle oil can not be used) ISO VG32
Storage Oil Volume (cm3)
660
Minimum flow rate dropping (L / min) (ANR)
200
Overall Length (mm)
291
Ambient Temperature and Water Temperature (Degree c)
5 to 65
Maximum Working Pressure (MPa)
1
Peak Flow Rate (L/min)
15000
Connection Diameter
1 1/4