Buy more than* S$200* and get FREE SHIPPING

  • Lubricator

Lubricator 3004E-12C

by CKD
Item.#
05719393
Mfr.#
3004E-12C
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
269.90 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Use Oil
One turbine oil, (spindle oil can not be used) ISO VG32
Storage Oil Volume (cm3)
660
Connection Diameter
1 1/2
Peak Flow Rate (L/min)
15000
Ambient Temperature and Water Temperature (Degree c)
5 to 65
Maximum Working Pressure (MPa)
1
Minimum flow rate dropping (L / min) (ANR)
200
Overall Length (mm)
291