Buy more than* S$200* and get FREE SHIPPING

  • Regulator, Separate TypeMiniature Type

Regulator, Separate TypeMiniature Type B2019-1C

by CKD
5.00 (3)
Item.#
05719551
Mfr.#
B2019-1C
Package Qty.
1PC
Ship pack of
1
33.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ambient Temperature and Water Temperature (Degree c)
5 - 65
Set Pressure Range (MPa)
0.04 - 0.83
Maximum Working Pressure (MPa)
2.06
Overall Length (mm)
84
Connection Diameter
1/8
Pressure Gauge Connection Diameter
Rc1/8
Fluid
Compressed air
Peak Flow Rate (L/min)
500
Type
With a relief mechanism
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2016-12-08 08:37:52
MAX genuine products had become impossible to repair in a production stoppage, but this product was able to safely repair the same as somewhere south
This review is about item#05719567.
For pressure adjustment of the compressor
5
From Japan
On 2016-08-08 18:12:04
Than the low-cost Chinese products chose the manufacturers of those in the reliability and durability emphasis. It is compact and may be ease of use, performance is also down pat! !
This review is about item#5719567.
Air pressure adjustment of the route end
5
From Japan
On 2016-01-05 19:05:20
I was using a Chinese-made regulator to the air pressure regulator until now but was exchanged to type without the filter because there is air leakage from the air filter. CKD is I think that can be used with confidence cheap. No longer leak at all. Since the air leakage of the route will take is quite electric bill over the years, I think the original is taken.
This review is about item#05719567.