Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Regulator, Separate TypeMiniature Type

Regulator, Separate TypeMiniature Type B2019-2C

by CKD
5.00 (6)
Item.#
05719567
Mfr.#
B2019-2C
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ambient Temperature and Water Temperature (Degree c)
5 - 65
Set Pressure Range (MPa)
0.04 - 0.83
Maximum Working Pressure (MPa)
2.06
Overall Length (mm)
84
Connection Diameter
1/4
Pressure Gauge Connection Diameter
Rc1/8
Fluid
Compressed air
Peak Flow Rate (L/min)
500
Type
w/ relief mechanism
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2018-03-13 14:40:58
Response at the time of air adjustment is good, also making is solid. I also expect durability.
This review is about item#5719567.
Used as a replacement part for MAX's compressor
5
From Japan
On 2017-08-27 06:22:08
There was no inconvenience after exchanging. The size and the knob are almost the same as before replacement. I was using it as an old model, but I should have replaced it sooner.
This review is about item#05719567.
For air compressor
5
From Japan
On 2017-05-21 17:34:46
I can use it without any problem. It was below the half price of MAX compressor genuine parts. I tried diversion with courage and was a great answer.
This review is about item#5719567.
Mechanical repair
5
From Japan
On 2016-12-08 08:37:52
Although the genuine product of MAX was discontinued and could not be repaired, this product was the same as Pitari and it was able to be repaired successfully
This review is about item#05719567.
For compressor pressure adjustment
5
From Japan
On 2016-08-08 18:12:04
We chose things made by manufacturers with more emphasis on reliability and durability than inexpensive Chinese products. It's compact and easy to use, and performance is also perfect! It is!
This review is about item#5719567.
Air pressure regulation at the end of the route
5
From Japan
On 2016-01-05 19:05:20
I have used a regulator made in China to adjust the air pressure so far, but because there is an air leak from the air filter I replaced it with a filterless type. I think that CKD is cheap and can be used with confidence. It completely ceased to leak. I think that the original leak can be taken because the electricity leakage of the route takes a good electricity bill in the year.
This review is about item#05719567.