Buy more than* S$200* and get FREE SHIPPING

  • Check Valve
  • Check Valve
  • Check Valve

Check Valve CHV2-6

by CKD
4.50 (2)
Item.#
05719813
Mfr.#
CHV2-6
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Lower Operating Pressure (MPa)
0.03
Assured Withstand Pressure (MPa)
1.5
Cracking Pressure (MPa)
0.02
Dimensions B (mm)
50
Dimensions D (mm)
21
Dimensions A (mm)
22
Connection Caliber (Rc)
1/8
Effective Sectional Area (mm2)
28
Dimension H (mm)
10.5
Dimensions L (mm)
1.6
Weight (g)
47
Fluid Temperature (Degree C)
5 - 60
Fluid
Compressed air
Maximum Working Pressure (MPa)
1
Dimensions E (mm)
M2.5
Dimension F (mm)
21
Dimension K (phi mm)
3.4
Dimensions C (phi mm)
25
Operating Ambient Temperature (deg C)
0 to 60 (however, no freezing)
Dimension G(mm)
3
Dimensions J (mm)
27.5
Dimensions I (mm)
27
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Purchase as a counterbalance valve for a baby compressor tank
4
From Japan
On 2015-08-25 13:53:39
Since the air of the compressor gradually drops (air leaks), purchase in an attempt to prevent air leakage by installing a check valve in the air tank part. However, the internal valve part was plastic and the air pipe of the baby ston was unusable because it became hot with compressed air. The plastic valve has deformed.
This review is about item#05719822.
Compressor backflow prevention
5
From Japan
On 2014-02-26 11:32:04
It is cheap, but it is solidly built. I checked with soapy water, but there was no backflow. Pressure will also be sufficient. Since we are assembling so that it releases at once with a solenoid valve at the arrival of set pressure, we will look at durability from now.
This review is about item#05719813.