Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge Set, 12.7 width

Thickness Gauge Set, 12.7 width 100MK

5.00 (1)
Item.#
05720066
Mfr.#
100MK
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Number of Leafs
10
Material
SK tempering steel
Leaf Combination (mm)
0.01, 0.02, 0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10
Measuring Range (mm)
0.01 - 0.10
Leaf Length (mm)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of cars and motorcycles
5
From Japan
On 2014-11-21 17:42:46
I was looking for a thin type so I bought it. In ordinary shops, it was saved because there are many places where thin type is not put.
This review is about item#05720066.