Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thickness Gauge Set, 12.7 width

Thickness Gauge Set, 12.7 width 100ML

Item.#
05720075
Mfr.#
100ML
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Leafs
19
Measuring Range (mm)
0.01 - 1.00
Leaf Combination (mm)
0.01, 0.02, 0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.20, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
Leaf Length (mm)
100
Material
SK tempering steel