Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge Set, 12.7 width

Thickness Gauge Set, 12.7 width 150MK

5.00 (1)
Item.#
05720084
Mfr.#
150MK
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Number of Leafs
10
Measuring Range (mm)
0.01 to 0.10
Leaf Combination (mm)
0.01,0.02,0.03,0.04,0.05,0.06,0.07,0.08,0.09,0.10
Leaf Length (mm)
150
Material
SK hardened steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of cars and motorcycles
5
From Japan
On 2014-11-21 17:42:46
I was looking for a thin type so I bought it. In ordinary shops, it was saved because there are many places where thin type is not put.
This review is about item#05720066.