Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge Set, 12.7 width
  • Thickness Gauge Set, 12.7 width
  • Thickness Gauge Set, 12.7 width

Thickness Gauge Set, 12.7 width 150ML

Item.#
05720093
Mfr.#
150ML
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Number of Leafs
19
Measuring Range (mm)
0.01 to 1.00
Leaf Combination (mm)
0.01,0.02,0.03,0.04,0.05,0.06,0.07,0.08,0.09,0.10,0.20,0.30,0.40,0.50,0.60,0.70,0.80,0.90,1.00
Leaf Length (mm)
150
Material
SK hardened steel