Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Resin Mail Connector
  • Touch Connector Five Resin Mail Connector
  • Touch Connector Five Resin Mail Connector

Touch Connector Five Resin Mail Connector FR8-02MW

Item.#
05720181
Mfr.#
FR8-02MW
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Material (Seal)
Nitrile rubber
Fluid
Compressedair/water
Material (Body)
Resin (flame-retardant PBT)
TRUSCO Part Number
309-4766
Compatible Tube Outer Diameter D (mm)
8
Dimensions A (mm)
25.3
Dimensions L (mm)
19.3
Color (Body)
White
Operating Temperature Range (deg C)
Compressedair:-5to60water:5-40
Weight (g)
5.4
2014 TRUSCO Published Page
1-1208
Screw Dimensions T
R1/4
Double-sided Width (H)(mm)
14
Maximum Working Pressure (MPa)
Compressedair:1water:0.3
Compatible
Touchtube,TE/TP/MTPpolyurethanetube,TN-typenylontube