Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Resin Mail Connector
  • Touch Connector Five Resin Mail Connector
  • Touch Connector Five Resin Mail Connector

Touch Connector Five Resin Mail Connector FR8-01MW

Item.#
05720197
Mfr.#
FR8-01MW
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Material (Seal)
Nitrile rubber
Double-sided Width (H)(mm)
14
Maximum Working Pressure (MPa)
Compression Air: 1Water: 0.3
Operating Temperature Range (deg C)
Compressed air:-5 to 60Water:5 to 40
Weight (g)
4.5
2014 TRUSCO Published Page
1-1208
Screw Dimensions T
R1/8
Color (Body)
White
Compatible Tube Outer Diameter D (mm)
8
Dimensions A (mm)
23.8
Dimensions L (mm)
19.8
Fluid
Compressed air / water
Material (Body)
Resin (flame-retardant PBT)
TRUSCO Part Number
309-4740
Compatible
Touch tube, TE / TP / MTP polyurethane tube, TN-type nylon tube