Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Resin Mail Connector
  • Touch Connector Five Resin Mail Connector
  • Touch Connector Five Resin Mail Connector
  • Touch Connector Five Resin Mail Connector

Touch Connector Five Resin Mail Connector FR6-02MW

Item.#
05720206
Mfr.#
FR6-02MW
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Material (Seal)
Nitrile rubber
Double-sided Width (H)(mm)
14
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Operating Temperature Range (deg C)
Compressed air: -5 to 60, water: 5 to 40
Weight (g)
4.3
Material (Body)
Resin (fire resistant PBT)
Screw Dimensions T
R1/4
Color (Body)
White
Compatible Tube Outer Diameter D (mm)
6
Dimensions A (mm)
24.8
Dimensions L (mm)
18.8
Fluid
Compressed air / water
Tube Insertion Length (mm)
12.5
TRUSCO Part Number
309-4618
Compatible
Touch tube, TE / TP / MTP polyurethane tube, TN type nylon tube