Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Resin Mail Connector
  • Touch Connector Five Resin Mail Connector
  • Touch Connector Five Resin Mail Connector

Touch Connector Five Resin Mail Connector FR6-01MW

Item.#
05720215
Mfr.#
FR6-01MW
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Material (Seal)
Nitrile rubber
Fluid
Compressed air / water
Material (Body)
Resin (fire resistant PBT)
Screw Dimensions T
R1/8
Double-sided Width (H)(mm)
12
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Description 2
All-purpose type fittings and pneumatic fittings are now plastic, making it lighter for the first time.
Color (Body)
White
Operating Temperature Range (deg C)
Compressed air: -5 to 60, water: 5 to 40
Weight (g)
3.1
TRUSCO Part Number
309-4596
Compatible Tube Outer Diameter D (mm)
6
Dimensions A (mm)
21.3
Dimensions L (mm)
17.3
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube