Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Touch Connector Five Resin Male Elbow
  • Touch Connector Five Resin Male Elbow
  • Touch Connector Five Resin Male Elbow

Touch Connector Five Resin Male Elbow FR6-02MLW

5.00 (1)
Item.#
05720276
Mfr.#
FR6-02MLW
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-05-10
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1209
Color (Body)
White
Material (Body)
Resin (flame-retardant PBT)
Dimensions A (mm)
15.8
Dimensions L (mm)
17
Fluid
Compressed air / water
TRUSCO Part Number
309-4600
Compatible Tube Outer Diameter D (mm)
6
Compatible
Touch tube, TE / TP / MTP polyurethane tube, TN-type nylon tube
Vacuum Pressure (kPa)
-100
Material (Seal)
Nitrile rubber
Dimensions B (mm)
23
Maximum Working Pressure (MPa)
Compression Air: 1, Water: 0.3
Operating Temperature Range (deg C)
Compressed air:-5 to 60Water:5 to 40
Weight (g)
4.6
Screw Dimensions T
R1/4
Double-sided Width (H)(mm)
14
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Filter mounting
5
From Japan
On 2013-06-05 18:41:18
Since all the black leaked from the threaded part, it was not leaked. We also sealed it again just in case. It cost me high if I think about wasted time.
This review is about item#05720276.