Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector Five Resin Male Elbow
  • Touch Connector Five Resin Male Elbow
  • Touch Connector Five Resin Male Elbow

Touch Connector Five Resin Male Elbow FR8-01MLW

5.00 (1)
Item.#
05720285
Mfr.#
FR8-01MLW
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1209
Color (Body)
White
Material (Body)
Resin (flame-retardant PBT)
Screw Dimensions T
R1/8
Double-sided Width (H)(mm)
14
Dimensions A (mm)
17.8
Dimensions L (mm)
16.5
Fluid
Compressed air / water
Compatible
Touch tube, TE / TP / MTP polyurethane tube, TN-type nylon tube
Vacuum Pressure (kPa)
-100
Material (Seal)
Nitrile rubber
TRUSCO Part Number
309-4731
Compatible Tube Outer Diameter D (mm)
8
Dimensions B (mm)
20.5
Maximum Working Pressure (MPa)
Compression Air: 1, Water: 0.3
Operating Temperature Range (deg C)
Compressed air:-5 to 60Water:5 to 40
Weight (g)
4.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Filter mounting
5
From Japan
On 2013-06-05 18:41:18
Since all the black leaked from the threaded part, it was not leaked. We also sealed it again just in case. It cost me high if I think about wasted time.
This review is about item#05720276.