Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Resin Male Elbow
  • Touch Connector Five Resin Male Elbow
  • Touch Connector Five Resin Male Elbow

Touch Connector Five Resin Male Elbow FR6-01MLW

5.00 (1)
Item.#
05720303
Mfr.#
FR6-01MLW
Package Qty.
1PC
Ship pack of
1
1.88 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1209
Color (Body)
White
Material (Body)
Resin (flame-retardant PBT)
Screw Dimensions T
R1/8
Double-sided Width (H)(mm)
12
Dimensions A (mm)
15.8
Dimensions L (mm)
15.5
Fluid
Compressedair/water
Compatible
Touchtube,TE/TP/MTPpolyurethanetube,TN-typenylontube
Vacuum Pressure (kPa)
-100
Material (Seal)
Nitrile rubber
TRUSCO Part Number
309-4588
Compatible Tube Outer Diameter D (mm)
6
Dimensions B (mm)
19.5
Maximum Working Pressure (MPa)
Compressedair:1,water:0.3
Operating Temperature Range (deg C)
Compressedair:-5to60water:5-40
Weight (g)
3.4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Filter mounting
5
From Japan
On 2013-06-05 18:41:18
Because black is water leakage from all threaded portion, even here you did not water leakage was re-seal just in case. Was costly If you think was wasted time.
This review is about item#05720276.