Buy more than* S$200* and get FREE SHIPPING

  • The Touch Connector 5/Female Connector
  • The Touch Connector 5/Female Connector
  • The Touch Connector 5/Female Connector

The Touch Connector 5/Female Connector F4-01FW

5.00 (1)
Item.#
05720443
Mfr.#
F4-01FW
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (Body)
White
Weight (g)
10.2
Conformity Tube Outside Diameter (phi mm)
4
Material (Body)
Brass / resin
2014 TRUSCO Published Page
1-1209
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Screw Dimensions
Rc1/8
Fluid
Compressedair/water
TRUSCO Part Number
313-6744
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As carbon dioxide piping
5
From Japan
On 2015-07-24 23:27:26
Used to connect pressure gauge to 6 mm tube. Easy to use is extremely satisfactory because you can connect directly to the tube with one piece.
This review is about item#05720434.