Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Different Diameter Union
  • Touch Connector Five Different Diameter Union
  • Touch Connector Five Different Diameter Union

Touch Connector Five Different Diameter Union FR6-08UW

4.75 (4)
Item.#
05720617
Mfr.#
FR6-08UW
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
TRUSCO Part Number
309-4626
Compatible Tube Outer Diameter D2 (mm)
8
Dimensions C (phi mm)
14
Fluid
Compressed air / water
Material (Body)
Resin (fire resistant PBT)
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Material (Seal)
Nitrile rubber
Color (Body)
White
Compatible Tube Outer Diameter D1 (mm)
6
Dimensions A (mm)
31.2
Weight (g)
3.7
Description 2
All-purpose type fittings and pneumatic fittings are now plastic, making it lighter for the first time.
Operating Temperature Range (deg C)
Compressed air: -5 to 60 / Water: 5 to 40
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Connection between different diameter tubes of water or hot water
5
From Japan
On 2015-01-29 17:08:06
There is no leakage, there is no leakage, it is inexpensive and it can be very easy to use, but if there is a thing with more diameter difference but there is a thing that can connect, it will be easier to use, so it will be appreciated if you can consider it.
This review is about item#02122285.
Used for air joints.
5
From Japan
On 2014-05-23 13:54:58
There is no problem in particular.
This review is about item#02122285.
Air tool
4
From Japan
On 2012-09-17 12:47:08
I am very saved because there are goods soon. Thank you very much
This review is about item#02122811.
Used to connect to mist from carbon dioxide regulator
5
From Japan
On 2012-05-02 16:34:21
No problem.
This review is about item#05720556.