Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Different Diameters Union T

Touch Connector Five Different Diameters Union T FR4-66UTW

Item.#
05720933
Mfr.#
FR4-66UTW
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Fluid
Compressed air / water
Weight (g)
3.9
Material (Body)
Resin (flame-retardant PBT)
TRUSCO Part Number
309-4511
C2
12
Maximum Working Pressure (MPa)
Compression Air: 1, Water: 0.3
Operating temperature Limits
Compressed air: -5 to 60 deg C (23 to 140 degree F) / water: 5 to 40 deg C (41 to 104 degree F)
Operating Temperature Range (deg C)
Compressed air:-5 to 60/Water:5 to 40
2014 TRUSCO Published Page
1-1213
Color (Body)
White
Compatible Tube Outer Diameter D2 (mm)
6
Compatible Tube Outer Diameter D1 (mm)
4
Dimensions A (mm)
15.8
C1
12