Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Different Diameters Union T

Touch Connector Five Different Diameters Union T FR6-44UTW

Item.#
05720967
Mfr.#
FR6-44UTW
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Fluid
Compressed air / water
Color (Body)
White
Compatible Tube Outer Diameter D2 (mm)
4
C2
12
Maximum Working Pressure (MPa)
Compression Air: 1, Water: 0.3
Operating temperature Limits
Compressed air: -5 to 60 deg C (23 to 140 degree F) / water: 5 to 40 deg C (41 to 104 degree F)
Operating Temperature Range (deg C)
Compressed air:-5 to 60/Water:5 to 40
Weight (g)
4.0
Material (Body)
Resin (flame-retardant PBT)
Compatible Tube Outer Diameter D1 (mm)
6
Dimensions A (mm)
15.8
C1
12