Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector 5

Touch Connector 5 F6-00BUW

5.00 (1)
Item.#
05721161
Mfr.#
F6-00BUW
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Dimensions B (mm)
29.8
Screw Dimensions
M14x1
Dimensions A (mm)
32.6
Conformity Tube Outside Diameter (phi mm)
6x6
2015 Trusco Published Pages
1 1310
2014 TRUSCO Published Page
1-1212
Width Across Flat (mm)
17
Material (Body)
Resin (flame-retardant PBT), brass (nickel-plated)
Fluid
Compressed air / water
Dimensions C (mm)
10
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Operating Temperature Range (deg C)
Compressed air: -5 -60 / water: 5 -40
Weight (g)
29.8
TRUSCO Part Number
313-6868
Color (Body)
White
Operating temperature Limits
Compressed air: -5 over 60 degC (23 over 140 deg F) / water: 5 over 40 degC (41 over 104 deg F)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At prototype production site
5
From Japan
On 2017-08-06 16:05:05
I bought it for the purpose of using it as a bulkhead connector. I am satisfied because I can distinguish the color by white and black color coding.
This review is about item#5721572.